Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freestanding Plastic Shelving, Open Style, 36 in D, 36 in W, 75 in H, 4 Shelves, Black

  • Mfr # ST3636x4

  • Zoro # G5524373


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Freestanding
Shelving Style
Open
Overall Width
36 in
Overall Depth
36 in
Overall Height
75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST3636x4
Zoro #
G5524373
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
36 in
Overall Height
75 in
Width
36"
Depth
36"
Height
75"

Details

Item
Plastic Shelving
Shelving Type
Freestanding
Shelving Style
Open
Number of Shelves
4
Material
HDPE
Color
Black
Shelving Material
High Density Polyethylene
Assembled/Unassembled
Unassembled
Number of Drawers
0
Finish
Unfinished
Shelf Capacity
492 lb
Shelving Frame Material
HDPE
Item - Shelving
Plastic Shelving
Shelf Style
Solid
Capacity per Shelf
492 lb.
Includes
(24) Leg Connectors, (24) Posts
Decking Material
Plastic
No. of Shelves
4
Load Capacity
1965 lb.
Finish - Shelving and Racks
Unfinished
Resistance Properties
Corrosion-Resistant
Load Capacity per Shelf
490 lb
Adjustability
Fixed
Assembled
Unassembled
Whole Unit Load Capacity
1,965 lb
Frame Material
Plastic

Description

Plastic Shelving, Assembled Unassembled, Adjustability Fixed, Color Black, Frame Material Plastic, Finish Unfinished, Overall Depth 36 in, Overall Height 75 in, Overall Width 36 in, Shelf Style Solid, Shelving Material High Density Polyethylene, Commercial Shelving Strength Rating, Whole Unit Load Capacity 1,965 lb, Number of Shelves 4, Load Capacity per Shelf 490 lb, Includes (24) Leg Connectors, (24) Posts, Corrosion-Resistant Resistance Properties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.