Zoro Homepage

Starter Plastic Shelving, Open Style, 36 in D, 96 in W, 27 in H, 2 Shelves, Black

  • Mfr # S9636B

  • Zoro # G9839085


product price: $409.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Shelving Style
Open
Overall Width
96 in
Overall Depth
36 in
Overall Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9636B
Zoro #
G9839085
UPC #
747494123814
Country of Origin
United States

Dimensions

Overall Width
96 in
Overall Depth
36 in
Overall Height
27 in
Height
27"
Width
96"
Depth
36"

Details

Item
Plastic Shelving
Shelving Type
Starter
Shelving Style
Open
Number of Shelves
2
Material
Plastic
Color
Black
Includes
(16) Leg Connectors, (16) Posts
No. of Shelves
2
Shelf Capacity
750 lb
Shelving Material
High Density Polyethylene
Capacity per Shelf
750 lb.
Shelving Frame Material
HDPE
For Use With
9NKU6
Assembled/Unassembled
Unassembled
Shelf Style
Ventilated
Load Capacity
1500 lb.
Item - Shelving
Plastic Shelving
Finish
Unfinished
Finish - Shelving and Racks
Unfinished
Number of Drawers
0
Resistance Properties
Corrosion-Resistant
Whole Unit Load Capacity
1,005 lb
Adjustability
Fixed
Assembled
Unassembled
Frame Material
Plastic
Load Capacity per Shelf
1,005 lb

Description

Plastic Shelving, Assembled Unassembled, Adjustability Fixed, Color Black, Frame Material Plastic, Finish Unfinished, Overall Depth 36 in, Overall Height 27 in, Overall Width 96 in, Shelf Style Ventilated, Shelving Material High Density Polyethylene, Commercial Shelving Strength Rating, Whole Unit Load Capacity 1,005 lb, Number of Shelves 2, Load Capacity per Shelf 1,005 lb, Includes (16) Leg Connectors, (16) Posts, Corrosion-Resistant Resistance Properties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.