Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Clad Building Cable, 14 AWG, 500 ft

  • Mfr # 14/2FPLP-500

  • Zoro # G210885821


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Wire Size
14 AWG
Length
500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14/2FPLP-500
Zoro #
G210885821
UPC #
793795527486
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
500 ft

Details

Item
Metal Clad Building Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.