Zoro Homepage
This item is Discontinued.
Structuredground C-Style Cu Comp Conn, 3/0 Awg Str– 250 CTAPR250-250-6

C-Style Cu Comp Conn, 3/0 Awg Str– 250 (Discontinued)

  • Mfr # CTAPR250-250-6
  • Zoro # G704859727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTAPR250-250-6
Zoro #
G704859727
UPC #
61305623556
Country of Origin
Mexico

Dimensions

Width
0.94 in
Overall Length
0.88 in
Height
2.07 in
Overall Width
0.94
Overall Height
2.07

Details

Material
Copper
Standards
cULus Listed for Direct Burial Grounding Applications to UL467 and Power Applications up to 35kV
Tool Type
Compression Connectors - Taps
Application
Utility/Ground Grid

Description

The CTAPR250-250-6 Compression Connector Tap provides high-strength and premium electrical properties. It is suitable for use with solid and stranded copper Code conductors. Used for tapping conductor to conductor and conductor to ground rod applications. UL listed per UL486 for use suitable for direct burial in earth and concrete. UL 486A-486B Listed for wire to wire power applications up to 36 Kv and temperature rated 90C with select Panduit or industry standard crimp tools and crimp dies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.