Zoro Homepage
This item is Discontinued.
Structuredground Grounding "8X6" Style Cross Connector, 1 GCC8-1-250

Grounding "8X6" Style Cross Connector, 1 (Discontinued)

  • Mfr # GCC8-1-250
  • Zoro # G104859327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCC8-1-250
Zoro #
G104859327
UPC #
61305673282
Country of Origin
Mexico

Dimensions

Rod Dia. (In.)
1
Width
0.75 in
Height
2.1 in
Overall Length
0.91 in
Overall Height
2.1
Overall Width
0.75

Details

Type - Grounding Connector
Cross Connector
Type
Grounding Connector
Material
Copper
Standards
cULus Listed to UL 467 for direct burial grounding applications in earth or concrete.
Application
Utility/Ground Grid
Connector Color Code - Crimper
Black

Description

The GCC8-1-250 Compression Connector Tap provides high-strength and premium electrical properties. It is suitable for use with solid and stranded copper Code conductors. Used for tapping conductor to conductor and conductor to ground rod and rebar applications. Use with copper clad, solid copper and stainless steel ground rod types. UL listed per UL486 for use suitable for direct burial in earth and concrete, use with Panduit or industry standard crimp tools and crimp dies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.