Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mercury Displacement Contactor, 10 hp

  • Mfr # M35AAA-24VAC

  • Zoro # G115191225


product price: $757.31
/ea
Free Shipping & Returns

Key Features

Contact Form
3NO
Number of Poles
3
Contact Material
Liquid Mercury
Standards
CSA, UL Listed
Overall Depth
3.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M35AAA-24VAC
Zoro #
G115191225
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Depth
3.19 in
Overall Height
4.88 in
Overall Width
1.69 in

Details

Item
Mercury Displacement Contactor
Contact Form
3NO
Number of Poles
3
Contact Material
Liquid Mercury
Standards
CSA, UL Listed
Horsepower @ Three Phase - 600V AC
10 hp
Frequency
50/60 Hz
Mechanical Operating Durability
5,000,000
Coil Power
3 to 9 W, 7 to 28 VA
Coil Voltage
24V AC
Mounting Postion
Vertical
Series
M35
Full Load Current - Resistive
35 A
Terminal Connection Type
Box Lugs
Electrical Operating Durability
250,000
Horsepower @ Single Phase - 240V AC
5 hp
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Minimum Operating Temperature
-30 Degrees F
Horsepower @ Three Phase - 480V AC
10 hp
Mounting Style
Surface
Horsepower @ Single Phase - 120V AC
5 hp
Maximum Operating Temperature
165 Degrees F

Description

Mercury Displacement Contactor, Coil Voltage 24V AC, Contact Form 3NO, Contact Material Liquid Mercury, Number of Poles 3, Mounting Style Surface, Horsepower @ Three Phase - 600V AC 10 hp, Horsepower @ Three Phase - 480V AC 10 hp, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 5 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Terminal Connection Type Box Lugs, AC Full Load Current - Inductive @ Single Phase Not Applicable

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.