Zoro Homepage

1 1/2 PATIO DOOR ROLLER ASSY

  • Mfr # 9-338NPB

  • Zoro # G103440182


product price: $8.45
/ea
Sold in multiples of 5 for $42.25

Key Features

Material
Nylon
Height (In.)
1-35/64 in
Length (In.)
2-3/16 in
Width (In.)
47/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-338NPB
Zoro #
G103440182
UPC #
-
Country of Origin
Unknown

Dimensions

Height (In.)
1-35/64 in
Length (In.)
2-3/16 in
Width (In.)
47/64 in

Details

Material
Nylon
Item
Door Roller Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.