Zoro Homepage

.120 Spline Vinyl Gray

  • Mfr # 66-2

  • Zoro # G903442065


product price: $14.59
/ea
Sold in multiples of 3 for $43.77

Key Features

Length
250 ft
Material
Vinyl
Color
Gray
Insert Size
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-2
Zoro #
G903442065
UPC #
-
Country of Origin
Unknown

Dimensions

Length
250 ft
Insert Size
0.12 in

Details

Item
Screen Spline
Material
Vinyl
Color
Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.