Zoro Homepage

.125 Spline Vinyl Black

  • Mfr # 66-65

  • Zoro # G403442039


product price: $16.35
/ea
Sold in multiples of 3 for $49.05

Key Features

Length
200 ft
Material
Vinyl
Color
Black
Insert Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-65
Zoro #
G403442039
UPC #
-
Country of Origin
Unknown

Dimensions

Length
200 ft
Insert Size
1/8 in

Details

Item
Screen Spline
Material
Vinyl
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.