Zoro Homepage

.187 Spline Vinyl Black

  • Mfr # 66-15B

  • Zoro # G303442047


product price: $38.59
/ea

Key Features

Length
500 ft
Material
Vinyl
Color
Black
Insert Size
0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-15B
Zoro #
G303442047
UPC #
-
Country of Origin
Unknown

Dimensions

Length
500 ft
Insert Size
0.187 in

Details

Item
Screen Spline
Material
Vinyl
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.