Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.230 Spline Vinyl Black

  • Mfr # 66-20B

  • Zoro # G603442037


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Length
1000 ft
Material
Vinyl
Color
Black
Insert Size
0.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66-20B
Zoro #
G603442037
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1000 ft
Insert Size
0.23 in

Details

Item
Screen Spline
Material
Vinyl
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.