Zoro Homepage

.235 Solid Spline Foam Black

  • Mfr # 66-57

  • Zoro # G503442052


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Length
1500 ft
Material
Foam
Color
Black
Insert Size
0.235 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-57
Zoro #
G503442052
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1500 ft
Insert Size
0.235 in

Details

Item
Screen Spline
Material
Foam
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.