Zoro Homepage

48x81 KD Door Aluminum Mill

  • Mfr # 92-7KD

  • Zoro # G003446406


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Finish
Mill
Material
Aluminum
Size
48 in x 81 in
Product Type
Knock Down Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92-7KD
Zoro #
G003446406
UPC #
-
Country of Origin
Unknown

Dimensions

Size
48 in x 81 in

Details

Finish
Mill
Material
Aluminum
Product Type
Knock Down Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.