Zoro Homepage

Balance Clip 1in Length

  • Mfr # 62-517

  • Zoro # G003436407


product price: $0.41
/ea
Sold in multiples of 119 for $48.79

Key Features

Length (In.)
1 in
Height (In.)
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-517
Zoro #
G003436407
UPC #
-
Country of Origin
Unknown

Dimensions

Length (In.)
1 in
Height (In.)
1/4 in

Details

Item
Balance Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.