Zoro Homepage

Cover for Operator Bronze

  • Mfr # 36-173CV-1

  • Zoro # G403438643


product price: $3.59
/ea
Sold in multiples of 13 for $46.67

Key Features

Finish
Bronze
Material
Plastic
Length (In.)
5-7/32 in
Width (In.)
1-1/8 in
Type
Operator Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-173CV-1
Zoro #
G403438643
UPC #
715384121233
Country of Origin
Unknown

Dimensions

Length (In.)
5-7/32 in
Width (In.)
1-1/8 in

Details

Finish
Bronze
Material
Plastic
Type
Operator Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.