Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dark Brown Snap-In Tilt Latch

  • Mfr # 85-910A

  • Zoro # G803441823


product price: $8.35
/ea

Key Features

Type
Tilt Latch
Length (In.)
2-21/32 in
Width (In.)
11/16 in
Height (In.)
27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-910A
Zoro #
G803441823
UPC #
-
Country of Origin
Unknown

Dimensions

Length (In.)
2-21/32 in
Width (In.)
11/16 in
Height (In.)
27/64 in

Details

Type
Tilt Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.