Zoro Homepage

Encore Tango Fold Handle/Cover

  • Mfr # 37-215-21

  • Zoro # G803439820


product price: $53.65
/ea

Key Features

Finish
Satin Nickel
Material
Plastic, Metal
Length (In.)
5-21/64 in
Height (In.)
1-33/64 in
Projection (In.)
5-1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37-215-21
Zoro #
G803439820
UPC #
-
Country of Origin
Unknown

Dimensions

Length (In.)
5-21/64 in
Height (In.)
1-33/64 in

Details

Finish
Satin Nickel
Material
Plastic, Metal
Projection (In.)
5-1/32 in
Type
Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.