Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Encore Tango Fold Handle/Cover

  • Mfr # 37-215-29

  • Zoro # G703439753


product price: $17.69
/ea
Sold in multiples of 2 for $35.38

Key Features

Finish
Bright White
Material
Plastic, Metal
Length (In.)
5-21/64 in
Height (In.)
1-33/64 in
Projection (In.)
5-1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37-215-29
Zoro #
G703439753
UPC #
-
Country of Origin
Unknown

Dimensions

Length (In.)
5-21/64 in
Height (In.)
1-33/64 in

Details

Finish
Bright White
Material
Plastic, Metal
Projection (In.)
5-1/32 in
Type
Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.