
Encore Tango Fold Handle/Cover
Mfr # 37-215-87
Zoro # G803439738
product price: $16.29
/eaSold in multiples of 2 for $32.58
Key Features
Material
Plastic, Metal
Length (In.)
5-21/64 in
Height (In.)
1-33/64 in
Projection (In.)
5-1/32 in
Type
Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
37-215-87
Zoro #
G803439738
UPC #
-
Country of Origin
Unknown
Dimensions
Length (In.)
5-21/64 in
Height (In.)
1-33/64 in
Details
Material
Plastic, Metal
Projection (In.)
5-1/32 in
Type
Handle
Color
Gold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.