
LH SASH GUIDE AND COVER WHITE
Mfr # 85-6008LW
Zoro # G903438099
product price: $2.75
/eaSold in multiples of 17 for $46.75
Key Features
Material
Nylon
Length (In.)
2-11/32 in
Width (In.)
1-11/16 in
Type
Sash Guide
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85-6008LW
Zoro #
G903438099
UPC #
-
Country of Origin
Unknown
Dimensions
Length (In.)
2-11/32 in
Width (In.)
1-11/16 in
Details
Material
Nylon
Type
Sash Guide
Color
White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.