Zoro Homepage

Locking Cam

  • Mfr # 62-614

  • Zoro # G403436779


product price: $4.15
/ea
Sold in multiples of 34 for $141.10

Key Features

Type
Brake Shoe
Color
Black
Length (In.)
13/32 in
Width (In.)
1/4 in
Height (In.)
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-614
Zoro #
G403436779
UPC #
-
Country of Origin
Unknown

Dimensions

Length (In.)
13/32 in
Width (In.)
1/4 in
Height (In.)
3/8 in

Details

Type
Brake Shoe
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.