Zoro Homepage

Locking Terminal

  • Mfr # 62-511

  • Zoro # G103436277


product price: $1.29
/ea
Sold in multiples of 49 for $63.21

Key Features

Type
Locking Terminal
Material
Plastic
Color
Black
Width (In.)
3/8 in
Height (In.)
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-511
Zoro #
G103436277
UPC #
-
Country of Origin
Unknown

Dimensions

Width (In.)
3/8 in
Height (In.)
1-1/8 in

Details

Type
Locking Terminal
Material
Plastic
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.