Zoro Homepage

Lower Nylon Sash Lock

  • Mfr # 62-633

  • Zoro # G703436707


product price: $1.75
/ea
Sold in multiples of 32 for $56.00

Key Features

Type
Sash Lock
Material
Nylon
Length (In.)
3-1/4 in
Width (In.)
3/4 in
Height (In.)
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-633
Zoro #
G703436707
UPC #
-
Country of Origin
Unknown

Dimensions

Length (In.)
3-1/4 in
Width (In.)
3/4 in
Height (In.)
1/4 in

Details

Type
Sash Lock
Material
Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.