
Maxim Cover and Handle Kit
Mfr # 37-267M-3
Zoro # G003439699
product price: $28.45
/eaSold in multiples of 2 for $56.90
Key Features
Length (In.)
5.41 in
Height (In.)
1.46 in
Projection (In.)
4.79 in
Type
Cover And Handle Kit
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37-267M-3
Zoro #
G003439699
UPC #
-
Country of Origin
Unknown
Dimensions
Length (In.)
5.41 in
Height (In.)
1.46 in
Details
Projection (In.)
4.79 in
Type
Cover And Handle Kit
Color
White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.