Zoro Homepage

Mortise Lock 1.254 Backset

  • Mfr # 16-443

  • Zoro # G203438652


product price: $23.55
/ea
Sold in multiples of 2 for $47.10

Key Features

Type
Mortise Lock
Width (In.)
7/8 in
Height (In.)
4-9/16 in
Center to Center Length (In.)
3-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-443
Zoro #
G203438652
UPC #
-
Country of Origin
Unknown

Dimensions

Width (In.)
7/8 in
Height (In.)
4-9/16 in
Center to Center Length (In.)
3-9/16 in

Details

Type
Mortise Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.