Zoro Homepage

Mortise Lock

  • Mfr # 19-402

  • Zoro # G103438622


product price: $12.79
/ea
Sold in multiples of 4 for $51.16

Key Features

Type
Mortise Lock
Finish
Zinc
Handing
Non Handed
Length (In.)
6 in
Width (In.)
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-402
Zoro #
G103438622
UPC #
715384127792
Country of Origin
Unknown

Dimensions

Length (In.)
6 in
Width (In.)
7/8 in

Details

Type
Mortise Lock
Finish
Zinc
Handing
Non Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.