Zoro Homepage

Mortise Lock Clear Chromate

  • Mfr # 16-397

  • Zoro # G203438737


product price: $14.65
/ea
Sold in multiples of 3 for $43.95

Key Features

Type
Mortise Lock
Finish
Clear Chromate
Length (In.)
1.19 in
Width (In.)
1/2 in
Height (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-397
Zoro #
G203438737
UPC #
-
Country of Origin
Unknown

Dimensions

Length (In.)
1.19 in
Width (In.)
1/2 in
Height (In.)
4 in
Center to Center Length (In.)
3.69 in

Details

Type
Mortise Lock
Finish
Clear Chromate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.