Zoro Homepage

Mortise Lock Round Face

  • Mfr # 16-175SS

  • Zoro # G403437875


product price: $15.95
/ea
Sold in multiples of 3 for $47.85

Key Features

Type
Mortise Lock
Material
Stainless Steel
Height (In.)
3-3/16 in
Center to Center Length (In.)
3-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-175SS
Zoro #
G403437875
UPC #
715384012616
Country of Origin
Unknown

Dimensions

Height (In.)
3-3/16 in
Center to Center Length (In.)
3-11/16 in

Details

Type
Mortise Lock
Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.