Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Omega Pivot Lock Shoe

  • Mfr # 62-546

  • Zoro # G603437064


product price: $2.89
/ea
Sold in multiples of 17 for $49.13

Key Features

Type
Pivot Lock Shoe
Length (In.)
1-25/32 in
Width (In.)
1 in
Height (In.)
17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-546
Zoro #
G603437064
UPC #
-
Country of Origin
Unknown

Dimensions

Length (In.)
1-25/32 in
Width (In.)
1 in
Height (In.)
17/32 in

Details

Type
Pivot Lock Shoe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.