Zoro Homepage

Patio Door Roller Assembly

  • Mfr # 9-238

  • Zoro # G203438195


product price: $6.15
/ea
Sold in multiples of 10 for $61.50

Key Features

Material
Steel
Length (In.)
2-5/8 in
Width (In.)
3/4 in
Roller Width/Dia. (In.)
1-1/4" Dia.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-238
Zoro #
G203438195
UPC #
715384710604
Country of Origin
Unknown

Dimensions

Length (In.)
2-5/8 in
Width (In.)
3/4 in
Roller Width/Dia. (In.)
1-1/4" Dia.

Details

Material
Steel
Item
Door Roller Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.