Zoro Homepage

Patio Door Roller Assembly

  • Mfr # 9-250

  • Zoro # G603438641


product price: $12.45
/ea
Sold in multiples of 4 for $49.80

Key Features

Material
Steel
Length (In.)
3-1/16 in
Width (In.)
5/8 in
Roller Width/Dia. (In.)
1-1/2" Dia.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-250
Zoro #
G603438641
UPC #
715384710680
Country of Origin
Unknown

Dimensions

Length (In.)
3-1/16 in
Width (In.)
5/8 in
Roller Width/Dia. (In.)
1-1/2" Dia.

Details

Material
Steel
Item
Door Roller Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.