Zoro Homepage

Patio Door Roller Tandem

  • Mfr # 9-443-1.25SPB

  • Zoro # G003436292


product price: $12.89
/ea
Sold in multiples of 3 for $38.67

Key Features

Material
Precision Bearing Steel
Height (In.)
1-3/16 in
Length (In.)
3-3/16 in
Width (In.)
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-443-1.25SPB
Zoro #
G003436292
UPC #
715384013248
Country of Origin
Unknown

Dimensions

Height (In.)
1-3/16 in
Length (In.)
3-3/16 in
Width (In.)
11/16 in

Details

Material
Precision Bearing Steel
Item
Door Roller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.