Zoro Homepage

PATIO DR HDL SET OFFSET LATCH

  • Mfr # 13-341BK

  • Zoro # G003441975


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height (In.)
10 in
Width (In.)
1-19/64 in
Type
Door Handle Set
Length (In.)
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-341BK
Zoro #
G003441975
UPC #
-
Country of Origin
Unknown

Dimensions

Height (In.)
10 in
Width (In.)
1-19/64 in
Length (In.)
1-3/4 in

Details

Finish
Black
Type
Door Handle Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.