Zoro Homepage

Patio Screen Door Latch

  • Mfr # 14-75B

  • Zoro # G403441742


product price: $9.85
/ea
Sold in multiples of 5 for $49.25

Key Features

Type
Screen Door Latch
Material
Metal
Length (In.)
1-1/16 in
Width (In.)
3/8 in
Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-75B
Zoro #
G403441742
UPC #
-
Country of Origin
Unknown

Dimensions

Length (In.)
1-1/16 in
Width (In.)
3/8 in
Height (In.)
3 in

Details

Type
Screen Door Latch
Material
Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.