Zoro Homepage

Patio Screen Door Roller Assy.

  • Mfr # 10-314

  • Zoro # G903437023


product price: $0.88
/ea
Sold in multiples of 48 for $42.24

Key Features

Material
Nylon
Length (In.)
2-1/2 in
Width (In.)
11/32 in
Roller Width/Dia. (In.)
17/64" Width; 1" Dia.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-314
Zoro #
G903437023
UPC #
715384055163
Country of Origin
Unknown

Dimensions

Length (In.)
2-1/2 in
Width (In.)
11/32 in
Roller Width/Dia. (In.)
17/64" Width; 1" Dia.

Details

Material
Nylon
Item
Door Roller Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.