Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patio Screen Door Roller Assy.

  • Mfr # 10-351

  • Zoro # G303436701


product price: $12.75
/ea
Sold in multiples of 5 for $63.75

Key Features

Material
Nylon
Width (In.)
7/8 in
Height (In.)
2-7/8 in
Roller Width/Dia. (In.)
1" Dia.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-351
Zoro #
G303436701
UPC #
-
Country of Origin
Unknown

Dimensions

Width (In.)
7/8 in
Height (In.)
2-7/8 in
Roller Width/Dia. (In.)
1" Dia.

Details

Material
Nylon
Item
Door Roller Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.