Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patio Screen Door Roller Assy

  • Mfr # 10-395

  • Zoro # G803437376


product price: $9.79
/ea
Sold in multiples of 5 for $48.95

Key Features

Material
Nylon
Length (In.)
2-1/4 in
Roller Width/Dia. (In.)
1/4" Width; 1" Dia.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-395
Zoro #
G803437376
UPC #
-
Country of Origin
Unknown

Dimensions

Length (In.)
2-1/4 in
Roller Width/Dia. (In.)
1/4" Width; 1" Dia.

Details

Material
Nylon
Item
Door Roller Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.