Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pivot Lock Shoe Filler

  • Mfr # 85-559

  • Zoro # G203437259


product price: $5.89
/ea
Sold in multiples of 7 for $41.23

Key Features

Type
Pivot Lock Shoe Filler
Length (In.)
2 in
Width (In.)
1-1/4 in
Height (In.)
15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85-559
Zoro #
G203437259
UPC #
-
Country of Origin
Unknown

Dimensions

Length (In.)
2 in
Width (In.)
1-1/4 in
Height (In.)
15/32 in

Details

Type
Pivot Lock Shoe Filler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.