Zoro Homepage

ROLLER ASSY 1-1/2"METAL WHEEL

  • Mfr # 9-350

  • Zoro # G903439799


product price: $9.95
/ea
Sold in multiples of 4 for $39.80

Key Features

Material
Stamped Steel
Height (In.)
1-1/2 in
Length (In.)
2-3/8 in
Width (In.)
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-350
Zoro #
G903439799
UPC #
-
Country of Origin
Unknown

Dimensions

Height (In.)
1-1/2 in
Length (In.)
2-3/8 in
Width (In.)
11/16 in

Details

Material
Stamped Steel
Item
Door Roller Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.