Zoro Homepage

Sash Lock Black

  • Mfr # 50-419-10X

  • Zoro # G303438347


product price: $6.95
/ea
Sold in multiples of 6 for $41.70

Key Features

Type
Sash Lock
Material
Zinc
Color
Black
Height (In.)
1 in
Center to Center Length (In.)
2-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-419-10X
Zoro #
G303438347
UPC #
-
Country of Origin
Unknown

Dimensions

Height (In.)
1 in
Center to Center Length (In.)
2-1/16 in

Details

Type
Sash Lock
Material
Zinc
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.