Zoro Homepage

Sash Lock Black

  • Mfr # 50-783B

  • Zoro # G703439548


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Type
Sash Lock
Material
Zinc
Color
Black
Width (In.)
1/2 in
Center to Center Length (In.)
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-783B
Zoro #
G703439548
UPC #
-
Country of Origin
Unknown

Dimensions

Width (In.)
1/2 in
Center to Center Length (In.)
1-1/4 in

Details

Type
Sash Lock
Material
Zinc
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.