Zoro Homepage

Sash Lock Bright Zinc Die Cast

  • Mfr # 50-637

  • Zoro # G103438752


product price: $3.15
/ea
Sold in multiples of 19 for $59.85

Key Features

Type
Sash Lock
Material
Zinc
Finish
Bright
Handing
Right
Height (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-637
Zoro #
G103438752
UPC #
-
Country of Origin
Unknown

Dimensions

Height (In.)
1/2 in
Center to Center Length (In.)
7/8 in

Details

Type
Sash Lock
Material
Zinc
Finish
Bright
Handing
Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.