Zoro Homepage

Sash Lock Keeper Black

  • Mfr # 50-602B

  • Zoro # G803438595


product price: $2.15
/ea
Sold in multiples of 30 for $64.50

Key Features

Type
Keeper
Color
Black
Width (In.)
11/32 in
Center to Center Length (In.)
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-602B
Zoro #
G803438595
UPC #
-
Country of Origin
Unknown

Dimensions

Width (In.)
11/32 in
Center to Center Length (In.)
2-1/4 in

Details

Type
Keeper
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.