Zoro Homepage

Sash Lock Keeper E-Gard

  • Mfr # 50-413

  • Zoro # G003437800


product price: $1.75
/ea
Sold in multiples of 25 for $43.75

Key Features

Type
Keeper
Material
Steel
Finish
E-Gard
Length (In.)
1-21/64 in
Width (In.)
37/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-413
Zoro #
G003437800
UPC #
715384129192
Country of Origin
Unknown

Dimensions

Length (In.)
1-21/64 in
Width (In.)
37/64 in
Height (In.)
57/64 in
Center to Center Length (In.)
7/8 in

Details

Type
Keeper
Material
Steel
Finish
E-Gard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.