Zoro Homepage

Sash Lock Keeper White

  • Mfr # 50-895

  • Zoro # G303440159


product price: $4.69
/ea
Sold in multiples of 10 for $46.90

Key Features

Type
Keeper
Material
Plastic
Color
White
Length (In.)
2-15/16 in
Width (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-895
Zoro #
G303440159
UPC #
-
Country of Origin
Unknown

Dimensions

Length (In.)
2-15/16 in
Width (In.)
1/2 in
Center to Center Length (In.)
2-5/16 in

Details

Type
Keeper
Material
Plastic
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.