Zoro Homepage

Sash Lock Keeper White

  • Mfr # 50-896W

  • Zoro # G703440094


product price: $6.59
/ea
Sold in multiples of 14 for $92.26

Key Features

Type
Keeper
Material
Zinc
Color
White
Length (In.)
1-3/4 in
Width (In.)
1-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-896W
Zoro #
G703440094
UPC #
-
Country of Origin
Unknown

Dimensions

Length (In.)
1-3/4 in
Width (In.)
1-3/16 in
Height (In.)
9/64 in
Center to Center Length (In.)
7/8 in

Details

Type
Keeper
Material
Zinc
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.