Zoro Homepage

Sash Lock White

  • Mfr # 50-384-3

  • Zoro # G103437700


product price: $6.15
/ea
Sold in multiples of 8 for $49.20

Key Features

Type
Sash Lock
Material
Zinc
Color
White
Height (In.)
1-1/32 in
Center to Center Length (In.)
2-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-384-3
Zoro #
G103437700
UPC #
-
Country of Origin
Unknown

Dimensions

Height (In.)
1-1/32 in
Center to Center Length (In.)
2-1/16 in

Details

Type
Sash Lock
Material
Zinc
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.