Zoro Homepage

Sash Lock White

  • Mfr # 50-486-46

  • Zoro # G003438401


product price: $7.49
/ea
Sold in multiples of 6 for $44.94

Key Features

Type
Sash Lock
Color
White
Length (In.)
2-9/16 in
Height (In.)
1-5/32 in
Center to Center Length (In.)
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-486-46
Zoro #
G003438401
UPC #
-
Country of Origin
Unknown

Dimensions

Length (In.)
2-9/16 in
Height (In.)
1-5/32 in
Center to Center Length (In.)
1-3/4 in

Details

Type
Sash Lock
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.