Zoro Homepage

SCREEN ROLLER W/O SPACER

  • Mfr # 10-452SS

  • Zoro # G903437153


product price: $14.79
/ea
Sold in multiples of 3 for $44.37

Key Features

Material
Stainless Steel
Height (In.)
2.047 in
Length (In.)
2.45 in
Width (In.)
0.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-452SS
Zoro #
G903437153
UPC #
-
Country of Origin
Unknown

Dimensions

Height (In.)
2.047 in
Length (In.)
2.45 in
Width (In.)
0.41 in

Details

Material
Stainless Steel
Item
Screen Roller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.