Sheet Metal Screw, #10 x 1/2 in, Pan Head Phillips Drive

  • Mfr # FTS-10N50SPPXZ/B

  • Zoro # G003446130


product price: $0.23
/ea
Sold in multiples of 208 for $47.84

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Fastener Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTS-10N50SPPXZ/B
Zoro #
G003446130
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#10
Fastener Length
1/2 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Item
Sheet Metal Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.